Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150
Mfr # 0810006809
Zoro # G2766307
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810006809
- Zoro # G2766307
- UPC # 690291876691
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156409)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0810010819)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA7)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220192)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA3)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P493)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY8)
- Zoro Select Fittings