Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Elbow, Class 300
Mfr # 4316000450
Zoro # G1551407
original price:
$10.92
21% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316000450
- Zoro # G1551407
- UPC # 092201230218
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | 90 Degree Elbow |
Pipe Fitting Schedule/Class | Class 300 |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 1/4 (F)NPT |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Compliance | cULus |
Description
Elbow,90 deg,1/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB04)
- KOHLER Cover, Tank (80625-47)
- KINGSTON BRASS KF5440BB 5/8" OD Comp X 1/2" OD Comp Angle Stop Valve, Brushed Brass (KF5440BB)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y51)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220812)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220828)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P555)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002860)
- ZORO SELECT Black Nipple, Welded, 3/4x3 (793MX4)
- Zoro Select Fittings