Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Elbow, Class 300
Mfr # 1LBU8
Zoro # G3142291
original price:
$29.53
7% off
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LBU8
- Zoro # G3142291
- UPC # 190735931691
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- INTERSTATE PNEUMATICS Brass 6 PK (CA441B-D6)
- KINGSTON BRASS Concord 2-Handle Bridge Kitchen Faucet W/Brass Side Sprayer, Chrome (KS8271DLBS)
- ZORO SELECT 1" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPF10SL)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P512)
- ZORO SELECT Female Socket, Cast Iron Short Sweep 1/4 Bend (220462)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002864)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P435)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000205)
- Zoro Select Black Pipe Fittings