Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Elbow, Class 300
Mfr # 1LBU7
Zoro # G2718852
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LBU7
- Zoro # G2718852
- UPC # 190735927793
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 300, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHF50)
- LEGEND VALVE 1-1/4" x 10" BRASS NIPPLE (311-134)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU3)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU4)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU9)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX6)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810028019)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MMZ9)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB4)
- Zoro Select Black Pipe Fittings