Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 45 Degree Elbow, Class 300
Mfr # 4316000606
Zoro # G1551510
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316000606
- Zoro # G1551510
- UPC # 092201229335
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 45 Degree Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 45 Degree Elbow |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Compliance | cULus |
Inlet (In.) | 3/4 (F)NPT |
Pipe Fitting Schedule/Class | Class 300 |
Description
Elbow,45 deg,3/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-15)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA02)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ98)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH4)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC600)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX1)
- ANVIL FNPT x MNPT, Forged Steel Bushing (0361331606)
- Zoro Select Black Pipe Fittings