Shop All Black Pipe Fittings
Zoro Select
FNPT, Cast Iron Drip Pan Elbow, Class 150
Mfr # DPE-D
Zoro # G4402413
original price:
$29.05
24% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DPE-D
- Zoro # G4402413
- Country of Origin Germany
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Drip Pan Elbow, Cast Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-8HDPE)
- OATEY Outlet Box, Ice Maker, Copper Sweat (39134)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K756)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO800)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y67)
- ZORO SELECT Welded, Black Steel Weld Neck Flange, Class 150 (4TXA5)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-902HC)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ99)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1G9A)
- IRONWERKS DESIGNS 3/4" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-3/4x6-10)
- Zoro Select Black Pipe Fittings