Shop All Black Pipe Fittings
Zoro Select
FNPT, Carbon Steel Merchant Coupling
Mfr # 783Y95
Zoro # G905303708
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Merchant Coupling
- Fitting Connection Type FNPT
- Standards ASTM A865, UL Listed
- For Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y95
- Zoro # G905303708
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 3/8"-18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8"-18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Thread Size | 3/8"-18 x 3/8"-18 |
Description
Merchant Coupling, Carbon Steel, Not Applicable, ASTM A865, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPSC, 3/8 In.-18, 3/8 in, Female, NPSC, 3/8 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- DELTA Trinsic Monitor® 14 Series Tub Trim Champagne Bronze (T14159-CZ)
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y93)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y94)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU75)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000400)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD7)
- LEGEND VALVE 1-1/4" BLACK UNION (350-446)
- Zoro Select Black Pipe Fittings