Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel Union, Class 3000
Mfr # 1MNC7
Zoro # G2933761
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNC7
- Zoro # G2933761
- UPC # 190735929926
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Union, Forged Steel, Black Oxide, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC3410PK)
- ZORO SELECT 1/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ7)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- DELTA Valve, Only Trim (PTT188730)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND4)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND3)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU69)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5044051)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042601)
- Zoro Select Black Pipe Fittings