Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel Tee, Class 3000
Mfr # 1MMX8
Zoro # G3148223
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MMX8
- Zoro # G3148223
- UPC # 190735931721
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Tee, Forged Steel, Black Oxide, Class Class 3000, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 14, 3/8 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- SLOAN A1041A-Bx Dual Fltr Diap Kt 1.6 Cl Boxed (3301122)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY1)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX6)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (2WU59)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y73)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC600)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ35)
- ZORO SELECT Female Socket, Cast Iron Wye (221312)
- Zoro Select Black Pipe Fittings