Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel Reducer, Class 3000
Mfr # 1MNG9
Zoro # G2562795
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNG9
- Zoro # G2562795
- UPC # 190735926420
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Forged Steel, Black Oxide, Class Class 3000, 1/2 in, Female, NPT, 14, 3/8 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002420)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG8)
- ZORO SELECT FNPT, Black Forged Steel Reducer (1MNH2)
- ZORO SELECT FNPT, Black Forged Steel Reducer (1MNG5)
- ZORO SELECT MNPT, Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026008)
- ZORO SELECT Female Socket, Cast Iron Wye (221342)
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- Zoro Select Fittings