Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel Coupling, Class 3000
Mfr # 1MNB1
Zoro # G3220016
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNB1
- Zoro # G3220016
- UPC # 190735932254
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Coupling, Forged Steel, Black Oxide, Class Class 3000, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. MPT x FS x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-6-MH)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- PENTAIR/OMNIFILTER Standard Replacement O-ring Kit (OK25-DC6-S18)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Check Valve (509 1 1/4)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA8)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MMZ9)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA1)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ6)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT Female Socket, Cast Iron Wye (221316)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (ZFB220676)
- Zoro Select Black Pipe Fittings