Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel 45 Degree Elbow, Class 3000
Mfr # 1MMX2
Zoro # G3166247
original price:
$48.77
18% off
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MMX2
- Zoro # G3166247
- UPC # 190735931882
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
45 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1/2" Sweat Combination Strainer Valve (SV1E-050S-050S)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- B & K Pipe Pex 1/2X100 Red (U860R100)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW8)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX1)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW7)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P516)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P487)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P601)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053C)
- Zoro Select Fittings