Shop All Barrier, Flagging and Underground Tapes
Zoro Select
FME Zone Tape, Orange, 3" x 1000 ft., PK8
Mfr # BT1KFZOR
Zoro # G509977503
product price: $307.99
/pk 8, $38.50/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Legend FME Zone
- Tape Length 1,000 ft
- Tape Width 3 in
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BT1KFZOR
- Zoro # G509977503
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | FME Zone Tape |
Color | Orange |
Legend | FME Zone |
Tape Thickness | 3 mil |
Description
FME Zone Tape, Color Orange, Legend FME Zone, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair) (48-22-8911B)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91082)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST18)
- PRESCO Polka Dot Flagging Tape (PDBBK)
- Zoro Select Barrier, Flagging and Underground Tapes