Shop All Toilet Repair Parts
Zoro Select
Flush Valve Kit, Toilet, ABS
Mfr # 22UR89
Zoro # G8552171
original price:
$9.49
5% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material ABS
- Type Toilet
- Color White
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR89
- Zoro # G8552171
- UPC # 190735428993
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | ABS |
Type | Toilet |
Color | White |
Material of Construction | ABS |
Color/Finish | White |
Standards | IAPMO |
For Use With | Most Toilets |
Includes | Bolts and Gaskets |
Sub-Category | Flappers, Valves and Sensors |
Item | Flush Valves |
Accessory Type | Flush Valves |
Description
Flush Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-30)
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S250-1 1/2)
- ARROWHEAD BRASS FRST PRF HYDRANT 8X1/2"" (456-08LF)
- BRADLEY Support Tube Gasket (125-011)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- ZORO SELECT Spud Gasket, Toilet, 1-1/2", Black (22UR73)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- PROPLUS 5/16 x 2-1/4 Toilet Bolts Brass Johnni Bolt, 2PK (191108)
- Zoro Select Toilet Repair Parts