Shop All Indicator Lights
Zoro Select
Flush Indicator Light, Green, 120V
Mfr # 20C848
Zoro # G4972292
original price:
$7.69
10% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Green
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20C848
- Zoro # G4972292
- UPC # 190735420331
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Flush Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Green |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 15,000 hr |
NEMA Rating | 1 |
Current Drawn | 2 mA |
Standards | CSA, UL Listed |
Body Material | Nylon |
IP Rating | IP40 |
NEMA Enclosure Rating | 1 |
Head Style | Flush |
Lens Color | Green |
Voltage Rating - Maximum | 120 V AC |
Includes Lens | Lens Included |
Description
Flush Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 15,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12P)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M102)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- Zoro Select Switches