Shop All Indicator Lights
Zoro Select
Flush Indicator Light, Amber, 120V
Mfr # 20C847
Zoro # G5090863
original price:
$6.65
13% off
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20C847
- Zoro # G5090863
- UPC # 190735420324
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Flush Panel Light |
Voltage | 120V AC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Current Drawn | 2 mA |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 25,000 hr |
NEMA Rating | 1 |
Standards | CSA, UL Listed |
Body Material | Nylon |
IP Rating | IP40 |
Head Style | Flush |
Lens Color | Amber |
Voltage Rating - Maximum | 120 V AC |
Includes Lens | Lens Included |
NEMA Enclosure Rating | 1 |
Description
Flush Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Amber, Voltage 120V AC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413NU)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- Zoro Select Indicator Lights