Shop All Guard Rails
Zoro Select
Flush End Post, 45 In., Yellow, Steel
Mfr # 22DN10
Zoro # G8488313
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Flush End Post
- Overall Height 45"
- Post Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22DN10
- Zoro # G8488313
- UPC # 190735426166
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 45" |
Post Height | 45 in |
Post Dimensions (W x D) | 4 in x 4 in |
Mounting Plate Dimensions | 11 in x 11 in |
Mounting Hole Dia. | 7/8 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Flush End Post |
Color | Safety Yellow |
Includes | Rubber Caps |
Number of Mounting Holes | 4 |
Finish | Powder Coat |
For Use With | 22DN01, 22DN02, 22DN03; 22DN04 |
Guard Rail Levels | Double |
Mounting Style | Bolt On |
Net Weight | 57 lb |
Item | Flush End Post |
Description
Flush End Post, Steel, Guard Rail Levels Double, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 57 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- SG TOOL AID Lever Single Suction Cup (87360)
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- ZORO SELECT Guard Rail, L44In, Bolt-On (5W804)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- Zoro Select Warehouse Safety Guards & Protectors