Shop All Drop-In Anchors
Zoro Select
Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK
Mfr # U30575.062.0001
Zoro # G2816040
original price:
$11.14
12% off
new price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 2-1/2"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30575.062.0001
- Zoro # G2816040
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 2-1/2" |
Drill Bit Size | 7/8" |
Thread Size | 5/8"-11 |
Bolt Dia. | 5/8 in |
Thread Depth | 0.88 in |
Min. Hole Depth | 2 1/2 in |
Minimum Hole Depth | 2 1/2 in |
Bolt or Rod Size | 5/8 in |
Details
Item | Flush Embedment Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Non-Flange |
Installation Method | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Thread Type | Coarse |
Flange Style | Flush |
Compatible Material | Concrete |
Description
Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 0.88 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04360.062.0300)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (3520-3.00K)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30575.037.0001)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30575.075.0001)
- ZORO SELECT Short Drop-In Anchor, 3/4" Dia, Steel Zinc Plated (284851)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK (DAS75)
- Zoro Select Drop-In Anchors