Shop All Drop-In Anchors
Zoro Select
Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK
Mfr # U30575.037.0001
Zoro # G2816059
product price: $9.49
/pk 50, $0.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 1-9/16"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30575.037.0001
- Zoro # G2816059
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-9/16" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Bolt Dia. | 3/8 in |
Thread Depth | 0.625 in |
Min. Hole Depth | 1 9/16 in |
Bolt or Rod Size | 3/8 in |
Minimum Hole Depth | 1 9/16 in |
Details
Item | Flush Embedment Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Non-Flange |
Compatible Material | Concrete |
System of Measurement | Inch |
Installation Method | Drop-In Anchor Setting Tool |
Flange Style | Flush |
Thread Type | Coarse |
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Cotter Pins 100PK (04032)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 30 PK (36306)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30577.075.0001)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30575.075.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK (50ADR)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- Zoro Select Concrete Anchors