Shop All Drop-In Anchors
Zoro Select
Flush Embedment Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK
Mfr # U30575.075.0001
Zoro # G9980756
product price: $11.65
/pk 5, $2.33/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 3-1/8"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30575.075.0001
- Zoro # G9980756
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 3-1/8" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Thread Depth | 1.25 in |
Min. Hole Depth | 3 1/8 in |
Bolt Dia. | 3/4 in |
Bolt or Rod Size | 3/4 in |
Minimum Hole Depth | 3 1/8 in |
Details
Item | Flush Embedment Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Non-Flange |
Installation Method | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Thread Type | Coarse |
Compatible Material | Concrete |
Flange Style | Flush |
Description
Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 1/8 in, Thread Size 3/4 In.-10, Thread Depth 1.25 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 1/8 in, System of Measurement Inch, Bolt or Rod Size 3/4 in, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01062.025.0300)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9690)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30575.037.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 80 PK (B30575.062.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 1000 PK (B30577.025.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK (50ADR)
- Zoro Select Drop-In Anchors