Shop All Drop-In Anchors
Zoro Select
Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK
Mfr # U30578.075.0001
Zoro # G0054041
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 3-1/8"
- Material 18-8 Stainless Steel
- Finish Plain
- Drill Bit Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30578.075.0001
- Zoro # G0054041
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 3-1/8" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Thread Depth | 1.25 in |
Bolt Dia. | 3/4 in |
Min. Hole Depth | 3 1/8 in |
Minimum Hole Depth | 3 1/8 in |
Bolt or Rod Size | 3/4 in |
Details
Item | Flush Embedment Anchor |
For Use In | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Drop-In Anchor Type | Non-Flange |
Material Grade | 303 |
Compatible Material | Concrete |
Installation Method | Drop-In Anchor Setting Tool |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Flange Style | Flush |
System of Measurement | Inch |
Description
Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 1/8 in, Thread Size 3/4 In.-10, Thread Depth 1.25 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 1/8 in, System of Measurement Inch, Bolt or Rod Size 3/4 in, Material Grade/Class 18-8, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32429)
- ZORO SELECT Set Screw, M10 x 1.25mm, 16mm L, PK50 (M07852.100.0016)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (U30578.025.0001)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 50 PK (U30578.037.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel Plain, 50 PK (37ADR188)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- Zoro Select Drop-In Anchors