Shop All Scissors
This Product is Discontinued
Zoro Select
Flush Cut Trimmer (Discontinued)
Mfr # PLIERS-FLUSH CUT
Zoro # G4135442
This Product is Discontinued
Key Features
- Overall Length 7-1/2"
- Blade Material High Carbon Steel
- Handle Style Straight
- Handle Material Steel with textured rubber coating
- Tip Shape Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLIERS-FLUSH CUT
- Zoro # G4135442
- UPC # 663807804877
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 7-1/2" |
Length of Cut | 1-1/2" |
Details
Blade Material | High Carbon Steel |
Handle Style | Straight |
Handle Material | Steel with textured rubber coating |
Tip Shape | Sharp |
Cutting Edge | Flush Cut |
Item | Flush Cut Trimmers |
Application | Flush Cuts Standard Wood and PVC Edgebanding 0.018-0.025 |
Left/Right Hand | Right Hand |
Handle Color | Red |
Features | Spring Loaded, Blades are not back beveled to cut PVC or Wood Edge Banding Flush to edge. |
Primary Application | Shop |
Handle Design | Cushion Grip Curved |
Adjustable | No |
Description
Flush Cut Trimmers, Adjustable No, Application Flush Cuts Standard Wood and PVC Edgebanding 0.018-0.025, Blade Material High Carbon Steel, Features Spring Loaded, Blades are not back beveled to cut PVC or Wood Edge Banding Flush to edge., Handle Color Red, Handle Design Cushion Grip Curved, Handle Material Steel with textured rubber coating, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.