Shop All Bubble Rolls & Wrap
Zoro Select
Flush Cut Bubble Pouches, 18"x24", Clear, PK100
Mfr # 36DY33
Zoro # G9071255
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Clear
- Width 18"
- Length 24"
- Bubble Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY33
- Zoro # G9071255
- UPC # 841436063494
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Width | 18" |
Length | 24" |
Bubble Height | 3/16" |
Bubble Bag Width | 18 in |
Bubble Bag Length | 24 in |
Details
Color | Clear |
Item | Bubble Bag |
Bubble Bag Style | No Seal |
Bags per Case | 100 |
Bubble Bag Type | General Purpose |
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style No Seal, Bubble Size 3/16 in, Bubble Bag Width 18 in, Bubble Bag Length 24 in, Bags per Case 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Pro Shear All Purpose Stainless (CW812S)
- VICTOR Desktop Calculator, Large (6700)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- CIG WF Non-OEM New Light Black Wide Format Inkjet Bag for Roland TR2-LK (WRTR2LB)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR90)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- Zoro Select Protective Packaging