Shop All ABS Pipe Fittings
Zoro Select
Flush Cleanout Tee, 3 InFNPT x Hub
Mfr # 1CNW1
Zoro # G2454252
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Flush Cleanout Tee
- Specific Fitting Shape Flush Cleanout Tee
- Fitting Connection Type Hub x Hub x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CNW1
- Zoro # G2454252
- UPC # 012871034152
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 1/2 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Cleanout Tee, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, NPT, 3 1/2 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Metal Lever Handle Set - Roman Tub Chrome (H615)
- PARKER 1/4" CPI x MNPT SS Male Branch Tee (4-4-4 SBZ-SS)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In Hub x Slip (1WJL7)
- ZORO SELECT Red. Wye with 45 Bend, 4 In x 3 In Hub (1WHX3)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- ZORO SELECT Adapter, 2 In Hub x MNPT (1WJD3)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- THRIFCO PLUMBING 2 Inch X 2 Inch X 1-1/2 Inch X 1-1/2 Inch ABS Double Sanitary Tee (6792188)
- Zoro Select ABS Pipe Fittings