Shop All ABS Pipe Fittings
Zoro Select
Flush Cleanout Tee, 2 In FNPT x Hub
Mfr # 1CNV9
Zoro # G2146715
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Flush Cleanout Tee
- Specific Fitting Shape Flush Cleanout Tee
- Fitting Connection Type Hub x Hub x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CNV9
- Zoro # G2146715
- UPC # 012871034145
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Description
Cleanout Tee, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, NPT, 2 3/8 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- LEGEND VALVE 3/4" X 1/2" X 3/4" PEX RED TEE (460-211NL)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- ZORO SELECT 45 Deg Elbow, 3 In Hub (1WJA3)
- ZORO SELECT Vent Tee, 1-1/2 In Hub (03403)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT 22-1/2 Deg Elbow, 3 In Hub (1WJB5)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry ABS004290800HA Abs-dwv Sanitary Tee Black (41797)
- Zoro Select Fittings