Shop All ABS Pipe Fittings
Zoro Select
Flush Bushing, 4 In x 3 In Hub x Spigot
Mfr # 1WJC2
Zoro # G1196684
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Flush Bushing
- Specific Fitting Shape Flush Bushing
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJC2
- Zoro # G1196684
- UPC # 012871029097
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
For Pipe Outside Diameter | 3 1/2 in, 4 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 3 in |
Pipe Size | 3 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Flush Bushing, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 1/2 in, 1 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss 24in Towel Bar in Matte Black (YB5124BL)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (77057)
- COMPONENT HARDWARE Encore Basket Drain, 3-1/2" Sink Openin (E38-1010)
- PARKER TUBE X NPT MANUAL BRASS 3/8IN BALL VALVE (6M-B6LJ-BP)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT 45 Deg Street Elbow, 4 In Hub x Spigot (1WJA8)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- ZORO SELECT Cleanout Tee with Plug, 4 In FNPT x Hub (03000)
- CANPLAS Abs Elbow 90Deg Hubxhub 4In (102254LBC)
- Zoro Select Fittings