Shop All ABS Pipe Fittings
Zoro Select
Flush Bushing, 4 In x 2 In Spigot x Hub
Mfr # 1WJC3
Zoro # G1712812
original price:
$16.20
22% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Flush Bushing
- Specific Fitting Shape Flush Bushing
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJC3
- Zoro # G1712812
- UPC # 012871029103
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2" |
Pipe Size (Fittings) | 4" x 2" |
Overall Length | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Fitting Pipe Size | 4 in x 2 in |
Pipe Size | 2 in, 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Flush Bushing, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, 1 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x FPT (ABTFA34)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- HERCULES Johni-Bolt XL 1/4" x 3 1/2" (90154C)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307001724)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- ZORO SELECT Flush Cleanout Tee, 3 InFNPT x Hub (1CNW1)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In SlipxSpigot (1WJN2)
- Zoro Select Fittings