Shop All ABS Pipe Fittings
Zoro Select
Flush Bushing, 3 In x 2 In Spigot x Hub
Mfr # 1WJC1
Zoro # G2257132
original price:
$4.89
19% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Flush Bushing
- Specific Fitting Shape Flush Bushing
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJC1
- Zoro # G2257132
- UPC # 012871029080
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Overall Length | 1 7/16 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 2 in, 3 in |
Fitting Side B Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 3 in x 2 in |
Description
Flush Bushing, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 1 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-975XL2 - 2" 975XL2 Reduced Pressure Principle Backflow Preventer (2-975LXL2)
- LEGEND VALVE 1/2" X 5" 304 SS NIPPLE (304-068)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- MOEN Wand Kit (124664ORB)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- ZORO SELECT Red. San. Tee, 2 x 2 x 1-1/2" (1WHU1)
- ZORO SELECT Cleanout Adapter w/Plug, 3 In FNPTxSpigot (1WJG7)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- GENOVA PRODUCTS Plugs 4 in. Abs Cleanout (ABS001061600)
- Zoro Select ABS Pipe Fittings