Shop All Foam Sheets
Zoro Select
Fluorosilicone Sheet, L 36 in, Blue
Mfr # ZUSAFSR-24
Zoro # G103533280
product price: $3,997.99
/ea
Free Shipping & Returns
$3,997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fluorosilicone
- Thickness 1/8 in
- Density 35 lb/cu ft
- Color Blue
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAFSR-24
- Zoro # G103533280
- UPC # 193005337636
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length | 36 in |
Width | 36 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
Fluorosilicone Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.750" Thick (BULK-PS-UHMW-952)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Buna FDA White (310-1/4EP)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (ZUSA-XPE-98)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Yellow (1001329Y)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Yellow (ZUSA-XPE-179)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X1X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/8 in Thick, Black (CCNES-1/8F25-25)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-120)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Natural (ZUSA-PU-176)
- Zoro Select Foam Sheets