Shop All Foam Sheets
Zoro Select
Fluorosilicone Sheet, L 12 in, Blue
Mfr # ZUSAFSR-22
Zoro # G903533282
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 180 psi
- Cell Type Open Cell
- Width 12 in
- Material Fluorosilicone
- Density 35 lb/cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAFSR-22
- Zoro # G903533282
- UPC # 193005337612
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Fluorosilicone Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 4 In, 3 Ft (61F.188X4-36)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 6 Ft L (2AGX2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 36 in L, 1/2 in Thick, Brown (ZUSA12CR10480-18)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1/2 in Thick, Gray (ZUSA-XPE-5)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001305BLU)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-7)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, White (5GCK8)
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- Zoro Select Foam Sheets