Shop All Foam Sheets
Zoro Select
Fluorosilicone Sheet, L 12 in, Blue
Mfr # ZUSAFSR-10
Zoro # G803533191
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 180 psi
- Width Tolerance +/-1.000 in
- Material Fluorosilicone
- Color Blue
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAFSR-10
- Zoro # G803533191
- UPC # 193005337490
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Fluorosilicone Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ7)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.125" Thick (1NLL2)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 1/2 in Thick, Pink (5GDD0)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Blue (1001308BLU)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL06.00XOH)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Black (1001316)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-5)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Blue (ZUSA-XPE-128)
- PROJECTPVC 24 in. x 48 in. x 0.236 in. Foam PVC Grey Sheet (159833)
- Zoro Select Foam Sheets