Shop All Floor Mount Vibration Isolators
Zoro Select
Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr
Mfr # 2NPH1
Zoro # G0544354
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Deflection 0.01 in to 0.05 in
- Structural Support Thick 0.75 in
- Dimension F 2.45 in
- Includes (1) Zinc Plated Steel Snubbing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPH1
- Zoro # G0544354
- UPC # 190735449493
- Country of Origin Taiwan, Province of China
- Category Floor Mount Vibration Isolators
Dimensions
Dimension F | 2.45 in |
Dimension R | 0.09 in |
Dimension E | 0.75 in |
Dimension A | 0.657 in |
Dimension C | 1 1/2 in |
Dimension D | 9/10 in |
Dimension C1 | 1.5 in |
Dimension C2 | 1.58 in |
Dimension B | 2.55 in |
Details
Item | Floor Mount 2-Pc. Center Bounded Vibration Isolator |
Isolator Type | Neoprene |
Deflection | 0.01 in to 0.05 in |
Structural Support Thick | 0.75 in |
Includes | (1) Zinc Plated Steel Snubbing Washer |
Durometer Hardness | 60 in |
Max. Load Axial | 380 lb |
Max. Load Radial | 280 lb |
Max. Deflection | 0.05 in |
Description
Item Floor Mount 2-Pc. Center Bounded Vibration Isolator, Isolator Type Neoprene, Deflection 0.01 in to 0.05 in, Max. Load Axial 380 lb, Max. Load Radial 280 lb, Structural Support Thick 0.75 in, Includes (1) Zinc Plated Steel Snubbing Washer, Dimension A 0.657 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pointing Trowel w/ProForm, 4" x 2 (GG420PF)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Ratchet Repair Kit (81499)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- ZORO SELECT Floor Vibration Isolator, 125 to 250 lb. (48PW89)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPG9)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Red (ND-B-Red)
- Zoro Select Floor Mount Vibration Isolators