Shop All Floor Mount Vibration Isolators
Zoro Select
Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr
Mfr # 2NPG9
Zoro # G2695481
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Deflection 0.01 in to 0.05 in
- Max. Load Radial 120 lb
- Dimension C1 1.25 in
- Max. Load Axial 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2NPG9
- Zoro # G2695481
- UPC # 190735449486
- Country of Origin Taiwan, Province of China
- Category Floor Mount Vibration Isolators
Dimensions
Dimension C1 | 1.25 in |
Dimension A | 0.531 in |
Dimension B | 1.88 in |
Dimension F | 1.94 in |
Dimension C | 1 1/4 in |
Dimension E | 0.5 in |
Dimension C2 | 1.3 in |
Dimension D | 39/50 in |
Dimension R | 0.06 in |
Details
Item | Floor Mount 2-Pc. Center Bounded Vibration Isolator |
Isolator Type | Neoprene |
Deflection | 0.01 in to 0.05 in |
Max. Load Radial | 120 lb |
Max. Load Axial | 200 lb |
Structural Support Thick | 0.5 in |
Includes | (1) Zinc Plated Steel Snubbing Washer |
Durometer Hardness | 60 in |
Max. Deflection | 0.05 in |
Description
Item Floor Mount 2-Pc. Center Bounded Vibration Isolator, Isolator Type Neoprene, Deflection 0.01 in to 0.05 in, Max. Load Axial 200 lb, Max. Load Radial 120 lb, Structural Support Thick 0.5 in, Includes (1) Zinc Plated Steel Snubbing Washer, Dimension A 0.531 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cut Out Tool (2627-20)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle (1UKK2)
- ZORO SELECT Floor Vibration Isolator, 125 to 250 lb. (48PW89)
- ZORO SELECT Floor Vibration Isolator, 550 to 1100 lb. (48PW94)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr, Dimension C: 3/4 in (2NPG8)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- KIPP Swivel Feet Style A, metric (K0395.112)
- Zoro Select Floor Mount Vibration Isolators