Shop All Utility Carts
Zoro Select
Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSCM-2436-2-95
Zoro # G7207916
product price: $319.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/8 in
- Overall Length 42 1/4 in
- Overall Width 24 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSCM-2436-2-95
- Zoro # G7207916
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/8 in |
Overall Length | 42 1/4 in |
Overall Width | 24 1/4 in |
Lip Height | 1-1/2 in |
Caster Dia. | 5 in |
Shelf Size | (2) 24"W x 36"L |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Handle Height | 35 1/8 in |
Top Shelf Height | 35 1/8 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 42 1/4 in x 24 1/4 in x 35 1/8 in |
Shelf Lip Height | 1-1/2" |
Description
Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Perforated Deck, Handle Height 35 1/8 in, Top Shelf Height 35 1/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZH3)
- DUTTON-LAINSON Winch (DL2500A)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-306048-3-6PH-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3048-2-TLD-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-5PO-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-ALU-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- Zoro Select Utility & Storage Carts