Shop All Floor Mount Vibration Isolators
Zoro Select
Floor Vibration Isolator, 300 to 600 lb.
Mfr # 48PW93
Zoro # G5576457
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 300 to 600 lb
- Deflection 0.25 in to 0.50 in
- Height 1 29/32 in
- Width 2 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48PW93
- Zoro # G5576457
- UPC # 190735904206
- Country of Origin China
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1 29/32 in |
Width | 2 21/64 in |
Cap Screw Dia. and Length | M10 x 30mm |
Dimension T | 13/32 in |
Dimension D | 1 21/32 in |
Dimension BC | 3 in |
Dimension L | 3 5/64 in |
Dimension H | 1 29/32 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 300 to 600 lb |
Deflection | 0.25 in to 0.50 in |
Color Mark | Yellow |
Max. Deflection | 0.50 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 300 to 600 lb, Deflection 0.25 in to 0.50 in, Height 1 29/32 in, Width 2 21/64 in, Color Mark Yellow, Cap Screw Dia. and Length M10 x 30mm, Dimension T 13/32 in, Dimension H 1 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- URREA 16" Structural Adjustable Wrench (724G)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 21/64 (C23142)
- ZORO SELECT Floor Vibration Isolator, 300 to 400 lb. (48PW99)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- ZORO SELECT Floor Vibration Isolator, 550 to 1100 lb. (48PW94)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- Zoro Select Mounts and Vibration Control