Shop All Floor Mount Vibration Isolators
Zoro Select
Floor Vibration Isolator, 300 to 400 lb.
Mfr # 48PW99
Zoro # G5576396
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 300 to 400 lb
- Deflection 0.75 in to 1.00 in
- Height 4 1/2 in
- Width 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48PW99
- Zoro # G5576396
- UPC # 190735904145
- Country of Origin China
- Category Floor Mount Vibration Isolators
Dimensions
Height | 4 1/2 in |
Width | 2 5/32 in |
Dimension T | 1/2 in |
Dimension HCW | 1 in |
Dimension SBC | 5 in |
Dimension HCL | 4 3/4 in |
Dimension H | 4 1/2 in |
Dimension SW | 5/16 in |
Dimension L | 5 3/4 in |
Dimension MBD | 1/4 in |
Dimension A | 4 in |
Bolt Size | M10 x 100mm |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 300 to 400 lb |
Deflection | 0.75 in to 1.00 in |
Spring Color | Green |
Max. Deflection | 1.00 in |
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 300 to 400 lb, Deflection 0.75 in to 1.00 in, Height 4 1/2 in, Width 2 5/32 in, Spring Color Green, Bolt Size M10 x 100mm, Dimension A 4 in, Dimension T 1/2 in, Dimension SW 5/16 in, Dimension HCL 4 3/4 in, Dimension HCW 1 in, Dimension MBD 1/4 in, Dimension SBC 5 in, Dimension H 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Dominator Pry Bar, Curved 58C, Orange (14120OR)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- STALWART Stalwart 75-ST6043 Router Bit Set with 0.25 in. Shank & Wood Storage Case - 15 Piece (75-ST6043)
- WEILER 7" Masonry Brush, 3-1/4" Trim Length, White Tampico Fill (44032)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPH1)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- ZORO SELECT Floor Vibration Isolator, 190 to 380 lb. (48PW92)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- Zoro Select Floor Mount Vibration Isolators