Shop All Marking and Warning Tapes
Zoro Select
Floor Tape, Black/Yellow, 3 inx54 ft, Roll
Mfr # ZWASWHUC
Zoro # G3151385
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 54 ft
- Legend Wait Here Until Called
- Thickness 5 mil
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZWASWHUC
- Zoro # G3151385
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 54 ft |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend Wait Here Until Called, Message Color Black/Yellow, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8M)
- MSA SAFETY MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size (10098032)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A383)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH28)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX5)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- Zoro Select Marking and Warning Tapes