Shop All Bollards
Zoro Select
Floor Stop Bollard, 4-1/2", Yellow
Mfr # FSBOL-36
Zoro # G4755177
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Bollard Striping Yes
- Overall Length 36 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FSBOL-36
- Zoro # G4755177
- UPC # 691215065153
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 36 in |
Overall Height | 5 in |
Overall Width | 8 in |
Outside Dia. | 4 1/2 in |
Installation Depth | 0" - surface mount |
Mounting Plate Dimensions | 8 in x 4 in |
Mounting Dimension | (4) 17/32" dia. HOLES |
Finished Height | 5 in |
Mounting Hole Dia. | 17/32 in |
Mounting Hole Length | 9/16 in |
Installed Height | 5 in |
Mounting Hole Diameter | 5/8 in |
Mounting Hole Width | 9/16 in |
Outside Diameter | 4 1/2 in |
Manufacturer Warranty Length | 90 day |
Description
Floor Stop Bollard, Mounting Style Bolt-On, Overall Length 36 in, Overall Width 8 in, Material Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 5 in, Installed Height 5 in, Weight 26 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System No Locking System, Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- TEREX Fork with Decals (33984GT)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2601DX4)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- Zoro Select Warehouse Safety Guards & Protectors