Zoro Select

Floor Stand Sign Holder, 66" H


product price: $98.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Mounting Style Freestanding
  • Material Plastic/Steel
  • ADA Compliance No
  • Size 15 in x 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 in x 12 in
Overall Height 66 in
Compatible Sheet Width 15 in
Compatible Sheet Height 10 in

Details

Color Black
Mounting Style Freestanding
Material Plastic/Steel
Item Floor Sign Holder
ADA Compliance No
Includes Mounting Hardware
Product Type Floor Sign Holder
Mounting Method Floor Stand

Description

Floor Sign Holder, Mounting Style Freestanding, Size 15 in x 12 in, Overall Height 66 in, Material Plastic/Steel, Color Black, Includes Mounting Hardware, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.