Shop All Floor Signs
Zoro Select
Floor sign, 6 in Height, 24 in Width, Vinyl, Rectangle
Mfr # 3YRV9
Zoro # G3032732
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Keep Clear
- Width 24 in
- Height 6 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3YRV9
- Zoro # G3032732
- UPC # 190735483381
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Item | Floor sign |
Header | No Header |
Legend | Caution Keep Clear |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
ANSI Compliant | No |
Double-Sided | No |
Subject Matter | Keep Clear |
Background Color | Yellow |
Sign Legend Color | Black |
Legend Color | Black |
Material | Vinyl |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Glow In The Dark | No |
Color | Black/Yellow |
Type | Step Style |
Product Type | Floor Sign |
Description
Floor Sign, Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (7700PFTS)
- INFRAREDCARE Infraredcare 82101 Wrist-thumb support brace with metal splint (82101)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-408 (FS-624-408)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- ERGOMAT DuraStripe Half 90 Door Swing Sign, Black on Yellow, 34in x 34in (0656-UEN)
- Zoro Select Signs