Shop All Floor Signs
Zoro Select
Floor sign, 6 in Height, 24 in Width, No Text
Mfr # 3YTT7
Zoro # G3898377
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Diagonal Alternating Black and Yellow Stripes/Left Object Marker
- Width 24 in
- Height 6 in
- Printed Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YTT7
- Zoro # G3898377
- Country of Origin Mexico
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Item | Floor sign |
Header | No Header |
Legend | Diagonal Alternating Black and Yellow Stripes/Left Object Marker |
Printed Language | No Text |
Sign Background Color | Yellow |
Legend/Background Color | Black/Yellow |
Language | English |
Legend Style | Symbol |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Sign Legend Style | Symbol |
Sign Header | No Header |
Sign Legend | Diagonal Alternating Black and Yellow Stripes/Left Object Marker |
Color | Yellow |
Product Type | Floor sign |
Description
Floor sign, No Text, Sign Legend Diagonal Alternating Black and Yellow Stripes/Left Object Marker, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable Bib Apron Hunter (3010-0500)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- SALISBURY Static Discharge Stick (20817)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-409 (FS-624-409)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-407 (FS-624-407)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- HILLMAN Hillman 5988522 Metal Silver Labeling & ID Key Ring - Pack of 50 (5988522)
- Zoro Select Signs