Shop All Floor Signs
Zoro Select
Floor sign, 3 in Height, 24 in Width, English
Mfr # 3YTU2
Zoro # G4727484
product price: $17.85
/pk 2, $8.93/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 3 in
- Printed Language English
- UV Resistant Yes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YTU2
- Zoro # G4727484
- Country of Origin Mexico
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 3 in |
Details
Item | Floor sign |
Printed Language | English |
UV Resistant | Yes |
Double-Sided | No |
Legend Style | Text |
Language | English |
Legend | Caution Watch Your Step |
Number of Panels | 0 |
Glow-in-the-Dark | No |
Sign Header | No Header |
Sign Legend | Caution Watch Your Step |
Product Type | Floor sign |
Description
Floor sign, English, Sign Legend Caution Watch Your Step, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Faceshield Bracket, Nylon, Black (CP5005)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-409 (FS-624-409)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-410 (FS-624-410)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- Zoro Select Floor Signs