Shop All Floor Signs
Zoro Select
Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-707
Mfr # FS-17-707
Zoro # G0216075
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 17 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Floor
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-17-707
- Zoro # G0216075
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Floor Sign |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Material | Vinyl |
Color | Yellow |
Number of Panels | 0 |
Sign Header | No Header |
Sign Legend | Maintain Distance Facemask Required 6Ft. |
Product Type | Floor Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend Maintain Distance Facemask Required 6Ft.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711 (FS-17-711)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-407 (FS-624-407)
- NATIONAL MARKER CO Floor Sign - Caution Men Working Hazardous Area (FS3)
- Zoro Select Signs