Shop All Floor Signs
Zoro Select
Floor Sign, 12 in H, 18 in W, Vinyl, English, PSR301
Mfr # PSR301
Zoro # G7660257
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Thank You For Practicing Social Distancing Keep 6 FT From Person In Front
- Width 18 in
- Height 12 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PSR301
- Zoro # G7660257
- UPC # 841669141266
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Floor Sign |
Legend | Thank You For Practicing Social Distancing Keep 6 FT From Person In Front |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Language | English |
Shape | Rectangle |
Color | Black, Red |
Material | Vinyl |
Sign Legend | Social Distancing Keep 6 Ft From Person in Front |
Sign Header | Thank You For Practicing |
Product Type | Floor Sign |
Description
Printed Language English, Sign Header Thank You For Practicing, Sign Legend Social Distancing Keep 6 Ft From Person in Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- RADIANS Safety Glasses, Mirror Uncoated (MR0160ID)
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-408 (FS-624-408)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- ZORO SELECT Floor Sign, 8 in H, 8 in W, Vinyl, English, FS-8-512 (FS-8-512)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- NMC Warning Forklift Traffic Walk On Floor Sign (WFS35)
- Zoro Select Signs