Shop All Marking and Warning Tapes
This Product is Discontinued
Zoro Select
Floor Marking Tape, Roll, 4 in. W, PK2 (Discontinued)
Mfr # 24WH31
Zoro # G8679955
Free Shipping & Returns
This Product is Discontinued
Key Features
- Performance Temp. 60 Degrees to 158 Degrees F
- Material vinyl
- Diameter 4 3/8 in
- Tape Format Continuous Roll
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WH31
- Zoro # G8679955
- UPC # 00194484253738
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 4 in |
Roll Length | 216 ft |
Imperial Tape WxL | 4 in x 216 ft |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.