Shop All Marking and Warning Tapes
Zoro Select
Floor Marking Tape, Roll, 4 in. W, PK2
Mfr # 24WH21
Zoro # G8679937
product price: $55.25
/pk 2, $27.63/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.4 mil
- Material vinyl
- Diameter 4 3/8 in
- Die Cut Shape Continuous Roll
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WH21
- Zoro # G8679937
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Roll Length | 216 ft |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 4 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 4 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (YELLOWT)
- HY-KO 4In Black Plastic Number 5, 10PK (A10295)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- MIGHTY LINE Floor Marking Tape, Roll, Yellow, Solid, PVC (3RY)
- Zoro Select Marking and Warning Tapes