Shop All Marking and Warning Tapes
Zoro Select
Floor Marking Tape, Roll, 4 in. W
Mfr # 24WH19
Zoro # G5742037
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark No
- Safety Tape Color Orange
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24WH19
- Zoro # G5742037
- UPC # 00194484253684
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 4 in, 216 ft, 2.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Attachment Tool for Purifying Respirator (TR-838)
- MILLER ELECTRIC Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (SA00818)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime (2YAX2)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8PCN8)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AP09)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Blk/Ylw (152756)
- Zoro Select Marking and Warning Tapes