Shop All Marking and Warning Tapes
Zoro Select
Floor Marking Tape, Roll, 3 in. W, PK2
Mfr # 24WH12
Zoro # G5785132
product price: $36.99
/pk 2, $18.50/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Die Cut Shape Continuous Roll
- Safety Tape Color Black
- Tape Format Continuous Roll
- Diameter 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WH12
- Zoro # G5785132
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 3 in |
Roll Length | 216 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 216 ft |
Imperial Tape Length | 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 3 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Coat size (62504X)
- LAKELAND Short Black-Ops Suspenders (135S)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XL (7025-12PR)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK6)
- REFLEXITE Reflexite Reflective DOT Tape Kit (LBV82KIT)
- Zoro Select Marking and Warning Tapes