Shop All Marking and Warning Tapes
Zoro Select
Floor Marking Tape, Roll, 3 in. W, PK2
Mfr # 24WH10
Zoro # G8679876
product price: $41.89
/pk 2, $20.95/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 216 ft
- Pattern Solid
- Legend No Legend
- Performance Temp. 60 Degrees to 158 Degrees F
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WH10
- Zoro # G8679876
- UPC # 00194484253622
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Roll Length | 216 ft |
Diameter | 4 3/8 in |
Width | 3 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 3 in x 216 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 3 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D716)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- ZORO SELECT Marking Tape, Roll, 3In W, 150 ft. L (15D049)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- Zoro Select Marking and Warning Tapes