Shop All Marking and Warning Tapes
Zoro Select
Floor Marking Tape, 4 in. x 72 yd., PK2
Mfr # 24WH15
Zoro # G5790854
product price: $48.99
/pk 2, $24.50/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4 3/8 in
- Tape Format Continuous Roll
- Safety Tape Color Blue
- Width 4 in
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WH15
- Zoro # G5790854
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 4 in |
Roll Length | 216 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 216 ft |
Imperial Tape Length | 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH5X002500)
- ZORO SELECT Reflective Marking Tape, 15 ft. L, Vinyl (76321)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8PCN8)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- Zoro Select Marking and Warning Tapes